Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Material transfer hose
NORRES PROTAPE PVC 371 371-0160-0000
NORRES PROTAPE PVC 371 371-0160-0000
Material transfer hose Norres
References
norres:
371-0160-0000
rubix:
128A4062
manufacturer :
37101600000-0000001000
ean:
4049645210173
Technical specifications
Inner diameter
160
mm
See all Specifications
Product details
Technical specifications
Product details : NORRES PROTAPE PVC 371 371-0160-0000
Technical specifications
Attributes
Inner diameter
160
mm
Min. temperature
-10
°C
Max. temperature
80
°C
Max. service pressure
0.075
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
211.51
excl. VAT
/
Each
£
253.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MERLETT 1.25 OREGAN HOSE 9110100320000
NORRES HOSE 355-0110-0000
"NORRES 355-0025-1003 AIRDUC PUR 355 1""/ 25MM - EC"
"NORRES 35100500000 AIRDUC PUR 351 FOOD 2"" 50/51"
000063-076-1000 MASTER-PUR H TRIVOLUTION 76 MM ID X 10 M
NORRES 35100301003 AIRDUC PUR351 30MM
MERLETT 911010-80X89,6 DUCTING HOSE 9110100800000
MERLETT ARMOVIN HNA HOSE 9130400200000
NORRES 35500701003 AIRDUC PURE 355 70MM
NORRES 351-0040-0000 HOSE, AIR VACUUM 40MMID 48MMOD PRE-PUR
301-0250-0000 250MM DUCTING X 10MTR
355-0040-1003 AIRDUC PUR355 40MM EC
350-0030-0000 AIRDUC 350 PUR 30MM ID FOOD-AS HOSE 5 MTR CUT LENGTH
NORRES 355-0075-0000 ANTISTATIC 86MM HOSE PER MTR
NORRES 37200630000 SUPERFLEX PVC372 63MM ID HOSE 15M