Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Material transfer hose
MERLETT ARMOVIN HNA HOSE 9130400200000
MERLETT ARMOVIN HNA HOSE 9130400200000
Material transfer hose Merlett
References
merlett:
9130400200000
rubix:
126A2271
Technical specifications
Inner diameter
20
mm
See all Specifications
Product details
Technical specifications
Product details : MERLETT ARMOVIN HNA HOSE 9130400200000
Technical specifications
Attributes
Inner diameter
20
mm
Min. temperature
-5
°C
Max. temperature
65
°C
Length
60
m
Outer diameter
27
mm
Bend radius
50
mm
No-burst pressure
15
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.59
excl. VAT
/
Metre
£
9.11
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
NORRES METAL HOSE 376 50MM 37600500000
000251-160-1000 MASTER-CLIP VINYL 160 MM ID X 10 M
000299-325-1000 MASTER-CLIP HT 400 325 MM ID X 10 M
NORRES 35001400000 AIRDUC PUR 140MM ID FOOD AS HOSE
355-0040-1003 AIRDUC PUR355 40MM EC
MASTERFLEX 000468-051-1500 HOSE PVC FLEX 51MM 15M LENGTH
000063-076-1000 MASTER-PUR H TRIVOLUTION 76 MM ID X 10 M
CONTINENTAL 6600399607 OREGON DUCTING HOSE 90MM
"NORRES 34101500000 AIRDUC PVC 341 HOSE 6""/150-152MM"
000299-225-1000 MASTER-CLIP HT 400 225 MM ID
NORRES 31001250000 PROTAPE PVC DUCTING 310 125-127MM 10M
MASTERFLEX 310-254-501 MASTER-PUR LF FOOD HOSE 10M
NORRES PROTAPE PVC 371 371-0160-0000
MERLETT 911010-80X89,6 DUCTING HOSE 9110100800000
GATES 4688-2288 GATES HOSE