Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Material transfer hose
NORRES PUR-C386-60MM-30M 386-0060-0000
NORRES PUR-C386-60MM-30M 386-0060-0000
Material transfer hose Norres
References
norres:
386-0060-0000
rubix:
180A9717
manufacturer :
38600600000-0000001500
Technical specifications
Inner diameter
60
mm
See all Specifications
Product details
Technical specifications
Product details : NORRES PUR-C386-60MM-30M 386-0060-0000
Technical specifications
Attributes
Inner diameter
60
mm
Min. temperature
-20
°C
Max. temperature
70
°C
Max. service pressure
5
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
601.95
excl. VAT
/
Each
£
722.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORRES 373-0038-1002 38MM VACUUM CLEANER HOSE PER MTR
NORRES HOSE 355-0110-0000
CONTINENTAL 6600399607 OREGON DUCTING HOSE 90MM
"NORRES 35501000000 AIRDUC PUR 355 4"" 100-102MM"
NORRES 355-0075-0000 ANTISTATIC 86MM HOSE PER MTR
350-0030-0000 AIRDUC 350 PUR 30MM ID FOOD-AS HOSE 5 MTR CUT LENGTH
"NORRES 34101500000 AIRDUC PVC 341 HOSE 6""/150-152MM"
MERLETT ARMOVIN HNA HOSE 9130400200000
MERLETT 911010-80X89,6 DUCTING HOSE 9110100800000
NORRES 35100301003 AIRDUC PUR351 30MM
000299-325-1000 MASTER-CLIP HT 400 325 MM ID X 10 M
MASTERFLEX 310-254-501 MASTER-PUR LF FOOD HOSE 10M
NORRES 35100501003 AIRDUC PUR 351 2IN/50-51MM
AIRDUC 35000650000 FOOD-AS DUCTING
NORRES 35701270000 AIRDUC PUR 357 127MM