References
Gedore:137 7
Rubix:4536579
Manufacturer :6406620
EAN:4010886640661

Documents
Product details : GEDORE 137 7 - MOLE GRIPS
Grip wrench 7" With adjusting screw and release lever, model 137 10 with blue dip-insulated lever Forged, tempered jaws and special jaw shape for secure gripping, clamping and holding GEDORE vanadium steel 31CrV3, nickel-plated Jaw body in high-tensile sheet steel Automatically welded upper jaw - absolutely firm connection with the sheet steel body Well-conceived jaw design guarantees a three-point contact with all material cross-sections Threaded bore welded at bottom No widening under most extreme loading Safe release Release lever under constant pressure of special spring
Strengths
•With adjusting screw and release lever, model 137 10 with blue dip-insulated lever
Forged, tempered jaws and special jaw shape for secure gripping, clamping and holding
GEDORE vanadium steel 31CrV3, zinc-plated
Jaw body sheet steel with high strength
Automatically welded upper jaw - absolutely firm connection with the steel sheet body
Sophisticated jaw shape guarantees three-point support for any material cross section
Threaded bore welded at bottom
No widening under most extreme loading
Safe release
Release lever under constant pressure of special spring
Forged, tempered jaws and special jaw shape for secure gripping, clamping and holding
GEDORE vanadium steel 31CrV3, zinc-plated
Jaw body sheet steel with high strength
Automatically welded upper jaw - absolutely firm connection with the steel sheet body
Sophisticated jaw shape guarantees three-point support for any material cross section
Threaded bore welded at bottom
No widening under most extreme loading
Safe release
Release lever under constant pressure of special spring
Technical specifications
Attributes
| Logistic Weight | 288 g |
|---|---|
| Nose shape | curved |
| Clamping capacity | 25 mm |
| Length | 185 mm |
| Capacity | 25 mm |
| Weight | 288 g |
| Type | grip wrench |
Show UNSPSC/ECL@SS
£ 20.51 excl. VAT
/ Each
£ 24.61 incl. VAT
- In stock: Next day delivery
