GEDORE 8791-19 8791 SPIGOT OPEN END FITTING 16 Z 19MM
Attachable-open-ended-wrench-key 16 Z - 8791
See technical informationSee documentsReferences
Gedore:8791-19
Rubix:1226013
Manufacturer :7710820
EAN:4002805871195


Technical specifications
| Opening | 19 mm |
|---|---|
| Fixation | met stiftborging (vastzetbare pen) |
| Length | 45 mm |
Documents
Product details : GEDORE 8791-19 8791 SPIGOT OPEN END FITTING 16 Z 19MM
Open end fitting 16 Z, 19 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Opening | 19 mm |
| Fixation | met stiftborging (vastzetbare pen) |
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 57.03 excl. VAT
/ Each
£ 68.44 incl. VAT
- In stock: Next day delivery