Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Belt wrench
GEDORE STRAP WRENCH 140MM 36 1-140
GEDORE STRAP WRENCH 140MM 36 1-140
Strap wrench 36 1-140
References
gedore:
36 1-140
rubix:
119A4192
manufacturer :
6327320
ean:
4010886632734
Technical specifications
Clamping capacity
140
mm
Length
220
mm
Weight
278
g
See all Specifications
Product details
Technical specifications
Product details : GEDORE STRAP WRENCH 140MM 36 1-140
Strap wrench 220 mm, d 140 mm With strong, non-slip fabric strap (E-36), extra wide = 25 mm 36 1-140 made from C45 steel 36 2-200 made from GEDORE vanadium steel 31CrV3 Chrome-plated
Technical specifications
Attributes
Logistic Weight
278
g
Clamping capacity
140
mm
Length
220
mm
Weight
278
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.21
excl. VAT
/
Each
£
49.45
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE STRAP WRENCH 12005 - 76500001
GEDORE 6320070 36Z 140MM SPECIAL STRAP WRENCH
STAHLWILLE SPARE PART STRAP 79150001
GEDORE E-36 2-200 SPARE STRAP 900 MM LONG
FACOM OIL-FILTER WR U.46PL
RIDGID 42478 STRAPLOCK PIPE WRENCH
FACOM RATCHET OIL FI U.48
FACOM NYLON STRAP WRENCH 138A.48
FACOM FILTER-STRAP 138A.30
GEODRE 36-2-200 NO 36 STRAP WRENCH 2-200 MM
FACOM WRENCHES 138A.17
ROEBUCK 887696 ALUMINIUM STILLSON PIPE WRENCH 600MM
BAHCO 361-10 STILLSON PIPE WRENCH 10IN
RIDGID 36127 12MM TUBE BENDER 412M
RIDGID PIPE CUTTER 32870 42-A