GEDORE 8792-19 8792 SPIGOT FITTING RING ENDED 16 Z 19MM
Attachable-ring-wrench-key 16 Z - 8792
See technical informationReferences
Gedore:8792-19
Rubix:1226048
Manufacturer :7713330
EAN:4002805872192

Product details : GEDORE 8792-19 8792 SPIGOT FITTING RING ENDED 16 Z 19MM
Ring end fitting 16 Z, 19 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 210 g |
|---|---|
| Opening | 19 mm |
| Fixation | 32 |
| Length | 31.5 mm |
Show UNSPSC/ECL@SS
£ 42.89 excl. VAT
/ Each
£ 51.47 incl. VAT
- Usually arrives within 14 working days
