MAKITA GA5034/2 ANGLE GRINDER 125MM 240V
Makita angle grinder 125mm 720w 240v ga5034
See technical informationReferences
Makita:GA5034/2
Rubix:80067402


Technical specifications
| Disk diameter | 125 mm |
|---|---|
| Rotation speed | 11000 rpm |
| Weight | 1.9 kg |
Product details : MAKITA GA5034/2 ANGLE GRINDER 125MM 240V
Labyrinth construction protects all ball bearings from dust and debris.
Ergonomically designed high comfort grip.
Double Insulation
High power motor
Easy-to-operate paddle type on/off switch.
Bore Diameter 22 mm
Spindle Size M14x2mm
Max Wheel Diameter 125 mm
Input Wattage 720 W
No Load Speed 11000 rpm
Net weight 1.9 kg
Supplied with Grinding wheel, Wrench, Side handle.
Technical specifications
Attributes
| Disk diameter | 125 mm |
|---|---|
| Rotation speed | 11000 rpm |
| Weight | 1.9 kg |
| Cordless | yes |
| Power | 720 W |
Show UNSPSC/ECL@SS
£ 78.00 excl. VAT
/ Each
£ 93.60 incl. VAT
- Delivery usually within ( 7 ) days