References
Norton:69936675855
Rubix:155A4384
EAN:3157625104587

Product details : NORTON 200X32X32 38A 69936675855
Wheels Tool Room - 38A
Straight wheel Tool Room - Norton 38A - 200x32x32mm Gr60
Technical specifications
Attributes
| Diameter | 200 mm |
|---|---|
| Reaming diameter | 32 mm |
| Thickness | 32 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 87.05 excl. VAT
/ Each
£ 104.46 incl. VAT
- Delivery usually within ( 10 ) days
