Thrust ball bearing NSK 51309, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 28 mm


Grooved ball bearing 513

References
nsk:51309
rubix:102A5515
manufacturer :51309 5
ean:00029176029288
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter85 mm
Width28 mm
See all Specifications

Product details : NSK THRUST BALL BEARING 51309:NSK


Axial grooved ball bearings are subdivided into bearings with flat surface areas or adjustable surface areas depending on the shape of the housing disc. Single-acting axial ball bearings can only absorb axial loads in one direction; double-acting ones can do so bidirectionally. Both are available for compensating for shaft offset or deflection with spherical surface area and adjustable washer underneath the housing disc.
Axial grooved ball bearing, single acting NSK

Technical specifications


Attributes
Logistic Weight690 g
Inner diameter45 mm
Outer diameter85 mm
Width28 mm
Show UNSPSC/ECL@SS
£ 34.70 excl. VAT
/ Each
£ 41.64 incl. VAT
  • In stock: Next day delivery