NTN - Thrust Ball Bearing - 51100
Inner diameter | 35 mm |
---|---|
Outer diameter | 52 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 52x52x12 mm |
---|---|
Logistic Weight | 85 g |
Inner diameter | 35 mm |
Outer diameter | 52 mm |
Width | 12 mm |
Series | 51100 |
Basic static load, axial - C0a | 46600 N |
Basic dynamic load, axial - Ca | 20100 N |
Usually arrives within 14 working days