Axial deep groove ball bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 240 mm |
Width | 55 mm |
Logistics dimensions (L x W x H) | 55x240x240 mm |
---|---|
Logistic Weight | 8280 g |
Inner diameter | 170 mm |
Outer diameter | 240 mm |
Width | 55 mm |
Series | 512..-MP |
Material | Steel |
Cage | Brass |
Reference speed | 2230 rpm |
Limit speed | 1740 rpm |
Basic static load, axial - C0a | 930000 N |
Basic dynamic load, axial - Ca | 285000 N |
Usually arrives within 14 working days