SPARTEX HEX SKT SET SCR W/FLAT POINT A4 6X35 SW3 402646 35
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL6X35EFA4
Rubix:268A8565
Manufacturer :402646 35
EAN:4043377070081


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A4 6X35 SW3 402646 35
Hexagon socket set screws with flat point A4 6X35 sw3
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 913 / iso 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 16.86 excl. VAT
/ 200 pieces
£ 20.23 incl. VAT
- Usually arrives within 14 working days
Threading diameter
6 mm
Length
35 mm