References
GT Line:BOXER PTS
Rubix:8460515
EAN:8024482004013

Documents
Product details : GTLINE BOXER PTS TOOL CASE
High capacity, lightweight polypropylene toolcase. Chromed handle and central key locking. The internal toolboards are adjustable to suit the contents being carried.Features:
Document area, two toolboards, vacuum formed bottom tray and two small component boxes. Dimensions 430 x 340 x 156mm. Weight 3kg.
Technical specifications
Attributes
| Material | polypropylene |
|---|---|
| Height | 320 mm |
| Width | 190 mm |
| Length | 430 mm |
Show UNSPSC/ECL@SS
£ 182.07 excl. VAT
/ Each
£ 218.48 incl. VAT
- Usually arrives within 14 working days
