ROEBUCK TEX 3 ORGANISER TOOL KIT 880737
Tex 3 soft fabric storage case
See technical informationSee documentsReferences
Superseded Ref:843511
Roebuck:880737
Rubix:211A0079
EAN:3660338340741

Documents
Product details : ROEBUCK TEX 3 ORGANISER TOOL KIT 880737
Contents:
4 screwdrivers:
- Slotted: 5.
5x125, 6.
5x150 (refs 826609, 826462).
- Phillips: PH1, PH2 (refs 826448, 826449).
- Pocket case, hex keys, Slot-head, PH, Torx GBX 2 (ref 827111) - Slip-joint plier PVC sleeved handles (ref 787552).
- Multi-purpose shears (ref 7432913).
- Pencil (ref 787627).
5x125, 6.
5x150 (refs 826609, 826462).
- Phillips: PH1, PH2 (refs 826448, 826449).
- Pocket case, hex keys, Slot-head, PH, Torx GBX 2 (ref 827111) - Slip-joint plier PVC sleeved handles (ref 787552).
- Multi-purpose shears (ref 7432913).
- Pencil (ref 787627).
Technical specifications
Attributes
| Storage volume | 3.48 l |
|---|---|
| Material | fabric |
| Length | 290 mm |
Show UNSPSC/ECL@SS
£ 69.70 excl. VAT
/ Each
£ 83.64 incl. VAT
- Usually arrives within 14 working days
