References
Knipex:00 21 02 LE
Rubix:388A3080
EAN:4003773057499



Product details : KNIPEX 002102LE TOOL BAGS EMPTY 180MM
without tools Tool bag with side walls and bottom tray made of impact and moisture resistant double wall HDPE material. Front, rear and lid made of calf leather, black. Front additionally reinforced with aluminium brackets. Semi-fold-out front with adjustable loops and exterior document compartment. Rear wall with injection-moulded loop holder with 11 loops. Handle. Dimensions, interior (W x H x D): 420 x 250 x 160 mm. Light design made of hard-wearing, reinforced polyester fabric. With galvanized steel base tray. With carrying handle and adjustable shoulder strap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 465x187x275 mm |
|---|---|
| Material | reinforced polyester fabric |
| Height | 250 mm |
| Width | 420 mm |
| Length | 160 mm |
Show UNSPSC/ECL@SS
£ 140.17 excl. VAT
/ Each
£ 168.20 incl. VAT
- Delivery usually within ( 14 ) days