H3024-AKN ADAPTER SLEEVE H 3024

ADAPTER SLEEVES

See technical informationSee documents

References

AKN from MECALINE:H3024-AKN
Rubix:239A0477
Manufacturer :890650
EAN:4055953015522
brand logo

Technical specifications

Inner diameter110 mm
Male threadm 120x2
Width72 mm
See all Specifications

Documents

Product details : H3024-AKN ADAPTER SLEEVE H 3024


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft

Technical specifications


Attributes
Inner diameter110 mm
Male threadm 120x2
Width72 mm
Outer diameter145 mm
Seriesh30
Materialsteel
Weight1.93 kg
£ 241.94 excl. VAT
/ Each
£ 290.33 incl. VAT
  • Usually arrives within 14 working days