References
SNR:H3068H
Rubix:205A3967
EAN:3413520488888
Product details : SNR H3068H ACCESSORIES
Technical specifications
Attributes
| Inner diameter | 340 mm |
|---|---|
| Width | 187 mm |
| Outer diameter | 400 mm |
Show UNSPSC/ECL@SS
£ 1,749.52 excl. VAT
/ Each
£ 2,099.42 incl. VAT
- Usually arrives within 14 working days

