Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H207 ACCESSORIES
SNR H207 ACCESSORIES
Clamping bushing H 207
References
snr:
H207
rubix:
205A3890
ean:
3413520033279
Technical specifications
Inner diameter
35
mm
Width
29
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H207 ACCESSORIES
Taper bush
Technical specifications
Attributes
Logistics dimensions (L x W x H)
65
x
41
x
65
mm
Logistic Weight
140
g
Inner diameter
35
mm
Width
29
mm
Series
H200
Outer diameter
52
mm
Weight
0.13
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.29
excl. VAT
/
Each
£
17.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF ADAPTOR SLEEVE-CARB H 320 E
TIMKEN H307 ADAPTER SLEEVE
SKF SLEEVE ADAPTOR / WITHDRAWAL H311
SKF ADAPTER SLEEVE HE 2317
PTN 857571 ADAPTER SLEEVE H3048
PTN 857528 ADAPTER SLEEVE H312
SKF SLEEVE ADAPTOR / WITHDRAWAL H317
PTN 857541 ADAPTER SLEEVE H2308
FAG ADAPTOR SLEEVE H2328
FAG ADAPTOR SLEEVE H3132
SNR H2316 ACCESSORIES
PTN 857584 ADAPTER SLEEVE H3140
TIMKEN H311 ADAPTER SLEEVE
SNR H315 ACCESSORIES
SNR H3140 ACCESSORIES