Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608633104 T130RIFF JIGSAW BLADE(CARD OF 3)
BOSCH 2608633104 T130RIFF JIGSAW BLADE(CARD OF 3)
Jigsaw blade T 130 RIFF
References
bosch:
2608633104
rubix:
88080406
ean:
3165140035286
Technical specifications
Length
83
mm
Material
Carbide
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608633104 T130RIFF JIGSAW BLADE(CARD OF 3)
Materials: Carbide
Total length [mm]: 83Areas of use: wall tiles in ceramics tender, PRFV, cast iron (5 - 15 mm), coarse cut Model: T 130 RIFF Wall ceramics [mm]: 5-15
Strengths
Pierre|muralMétaux tiles ferrous metals|Font
Applications
Pierre|muralMétaux tiles ferrous metals|Font
Technical specifications
Attributes
Logistic Weight
20
g
Packaged dimensions (D x W x H)
170
x
55
x
3
mm
Package weight
20
g
Length
83
mm
Material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.53
excl. VAT
/
Each
£
17.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3802-400-32-1.60-14 POWER HACK BAHCO HSS
BAHCO 3906-300-18-100 HAND HACKSAW BLADE SANDFLEX PK1
LENOX 2110212118GR RECIPROCATING SAW BLADE T21102-12118G PACK OF 5
MILWAUKEE 4932254064 JIG SAW BLADE JIGBL55X2T118B P5M
BAHCO 3906-300-14-100 HAND HACK SANDFLEX
BOSCH SABRE SAW BLADES S1531L PACK OF 5
LENOX 2110112114GR RECIPROCATING SAW BLADE T21101-12114G PACK OF 5
STARRETT BT12610-5 TAPER RECIP BLADE 300X19X1.30MM 6-10 TPI PK 5
ECLIPSE PIERCING SAW BLADE PS80 M4/0
BOSCH 2608640514 CIRCULAR SAW BLADE MULTI MATERIAL 235MM X 64 TEETH
EVOLUTION FURYBLADE185MULTI FURY MULTIPURPOSE 185MM 16T BLADE
DEWALT 5PCE JIGSAW BLADE SET DT2085-QZ
BOSCH 2608640440 OPTLINE WOOD CIRCULAR SAW BLADE 305MM X 40 TEETH
LENOX T20144-V218HE T2 HACKSAW BLADE 12 X 1/2 X 18TPI PACK OF 10
BOSCH SABRE SAW BLADES S922AF PACK OF 5