DRAPER 21588 TCT SAW BLADE 185MM 60T WOOD

Draper

See technical information
References
Draper:21588
Rubix:381A9354
Manufacturer :21588
EAN:5059482012570
brand logo

Product details : DRAPER 21588 TCT SAW BLADE 185MM 60T WOOD


This Tungsten Carbide-Tipped (TCT) circular saw blade is hardened and tempered to ensure a long life. High-quality precision-ground carbide teeth make the blade robust for rapid cutting. Designed for use on hardwood, softwood, MDF, chipboard and plywood. Compatible with most 185mm circular saws with a 25.4mm, 20mm and 16mm bore, including Stock No. 55588, 56791 and 56786. EN847-1 Standard.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 11.50 excl. VAT
/ Each
£ 13.80 incl. VAT
  • Delivery usually within ( 7 ) days