Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH X-PRO LINE JIGSAW BLADES MP2607010630 10 PIECE SET
BOSCH X-PRO LINE JIGSAW BLADES MP2607010630 10 PIECE SET
X-Pro jigsaw blade set wood metal 10pcs
References
bosch:
2607010630
rubix:
4531862
ean:
3165140579360
Technical specifications
Material
HCS;HSS
Type
Jigsaw blade
See all Specifications
Product details
Technical specifications
Product details : BOSCH X-PRO LINE JIGSAW BLADES MP2607010630 10 PIECE SET
A selection of quality metal and wood blades. For fine and coarse cutting. Bayonet fitting. Supplied in a storage case.
Technical specifications
Attributes
Logistic Weight
82
g
Packaged dimensions (D x W x H)
125
x
101
x
8
mm
Package weight
81
g
Material
HCS;HSS
Type
Jigsaw blade
Packaging
10 Piece Pack
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.05
excl. VAT
/
Each
£
19.26
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
DEWALT 5PCE JIGSAW BLADE SET DT2085-QZ
BOSCH 2608640817 WOOD BLADE 24 TEETH 184
BOSCH 2608640629 OPTLINE WOOD CIRCULAR SAW BLADE 230MM X 48 TEETH
STARRETT BR121014-5 KINGCUT RECIP BLADE 300X19X1.30MM 10-14 TPI PK 5
BAHCO 91-148-5P JIGSAWBLADES T-SHANK
MAKITA 792148-9 RECIPRO SAW BLADE NO.23 JR3000 PK5
BAHCO 51-30 BOWSAWBLADE PEG TOOTHING
STARRETT SB6-A RECIP BLADE KIT 5 PC B66 B610 B614 B618 B624
MAKITA 792147-1 RECIPRO SAW BLADE NO.22 JR3000 PK5
BAHCO 8501-7 CIRCULAR SAW BLADE 160MM
MILWAUKEE 49222211 SZ BLADE SET -10PC
LENOX 1214412RKD DEMOLITION RECIPROCATING BLADE KIT 12 PIECE SET
LENOX 20143V214HE T2 HACKSAW BLADE 12 X 1/2 X 14TPI PACK OF 10
STARRETT BR91014-2 KINGCUT RECIP BLADE 228X19X1.30MM 10-14 TPI PK 2
BOSCH 2608643063 TCT CIRCULAR SAW BLADE FOR ALUMINIUM 90TTH 355X25.4MM