"IRWIN 20180-9118R RECIP BLADES 9"" 18TPI PK 5"

Bi-metal reciprocating saw blades

See technical informationSee documents
References
Lenox:20180-9118R
Rubix:80202110
brand logo
Technical specifications
Materialsteel
Documents

Product details : "IRWIN 20180-9118R RECIP BLADES 9"" 18TPI PK 5"


Lenox saw blades are manufactured from metals into solid, stable and inert blades, and are coated with a water-based paint(s). Undernormal sawing conditions, the saw blades are considered to be articles in that they do not release more than very small quantities of hazardous chemicals and do not cause physical or health hazards as defined in the OSHA Hazard Communication Standard. Hazardous chemicals may be released if the blades are welded, cut, grinded, melted or otherwise physically altered. This MSDS was prepared to address the potential for exposure to dust and/or fume generated from the saw blade. Beyond the scope of thisMSDS, the material being cut may contain hazardous chemicals and therefore needs to be evaluated with effective controls instituted to prevent exposure. The actual composition of the saw blades varies depending on the type of saw blade and the grade of steel

Strengths

Longer Lasting: Lasts 45% longer than the leading competitor's blade
Shatter Resistant: Bi-Metal blades bend and resist breaking and extend blade life
Greater Strength and Durability: Unique blade geometry reinforces traditional weak areas, creating stronger and more durable blades
Optimized Performance: Thicker and wider blades minimize whipping for straighter and smoother cuts

Applications

For Cutting:
Structural steel
Pipe, stainless steel
Non-ferrous metals
Wood

Technical specifications


Attributes
Materialsteel
Show UNSPSC/ECL@SS
£ 35.97 excl. VAT
/ Each
£ 43.16 incl. VAT
  • Usually arrives within 14 working days