ECLIPSE BLADE PLS 30 BI METAL 12 X 1/2 X 32TPI AA3047R

Hacksaw Blade

See technical informationSee documents

References

Eclipse:AA3047R
Rubix:029167
brand logo

Technical specifications

Length300 mm
Materialbi-metal high speed steel
See all Specifications

Documents

Product details : ECLIPSE BLADE PLS 30 BI METAL 12 X 1/2 X 32TPI AA3047R


A virtually unbreakable bimetal HSS hacksaw blade for superb metal cutting performance and safety.

Strengths

•Precision ground teeth with a positive rake angle and smooth gullet for effective material removal
•Aggressive faster cut than standard milled hacksaw blades
•Blade stays sharp for long life
•Cuts through most types of metals including alloys and stainless steels

Technical specifications


Attributes
Length300 mm
Materialbi-metal high speed steel
Packaging100 pack
£ 1.39 excl. VAT
/ Each
£ 1.67 incl. VAT
  • In stock: Next day delivery