Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BIMETAL HACKSAW BLADE 24TPI 30 10 PACK
BIMETAL HACKSAW BLADE 24TPI 30 10 PACK
Hand Hack Saw Blade
References
eclipse:
30BM24TUBE
rubix:
45026316
Technical specifications
Length
250
mm
Material
Steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BIMETAL HACKSAW BLADE 24TPI 30 10 PACK
This attractive permanent merchandiser is constructed in blue steel. It can be used as a free-standing merchandiser on the legs provided or it can be mounted on a slat wall or peg board with hooks attached to the top.
Technical specifications
Attributes
Length
250
mm
Material
Steel
Packaging
100 Pack
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.49
excl. VAT
/
Each
£
29.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 2608640627 OPTLINE WOOD CIRCULAR SAW BLADE 230MM X 24 TEETH
LENOX 20143V214HE T2 HACKSAW BLADE 12 X 1/2 X 14TPI PACK OF 10
BOSCH 2608653100 S1156XHM PROGRESSOR 228.5MM SABRE SAW BLADE
BAHCO 8501-22F CIRCULAR SAW BLADE 230MM
STARRETT B424-5 STRAIGHT RECIP BLADE 100X19X0.90MM 24 TPI PK 5
DEWALT 305BLADE14/18TPI PK5 DT2409L-QZ
LENOX 20146V232HE T2 H/BLADE 12 X 1/2 X 32TPI PACK OF 10
BOSCH JIGSAW BLADES T227D PACK OF 5
BAHCO 8501-7 CIRCULAR SAW BLADE 160MM
ECLIPSE BLADE PLS 30 BI METAL 12 X 1/2 X 18TPI AA3045E
STARRETT BT63-5 TAPER RECIP BLADE 152X19X1.30MM 3 TPI PK 5
STARRETT B618-5 STRAIGHT RECIP BLADE 152X19X0.90MM 18 TPI PK 5
MILWAUKEE 48005706 SAWZALL HEAVY DUTY BI WRECKER BLADE PACK OF 5
LENOX 20997EU TRI-FOLD SAW WITH BLADES
BAHCO 3802-400-32-1.60-14 POWER HACK BAHCO HSS