References
Bosch:2608656021
Rubix:7903804
EAN:3165140093576

Product details : BOSCH SABRE SAW BLADES S1122HF PACK OF 5
Wood with nails/metal [mm]: <175 Materials: BIM tooth configuration: set, milled Plates [mm]: < 175 Pitch [mm]/TPI: 2.5 / 10
Total length [mm]: 225Thickness [mm]: 9Sheaths, tubes, profiles [mm]: 3-12 Areas of use: for repairing pallets, wood with nails/metal (<175 mm), metallic sheaths, tubes, aluminium profiles (3 - 12 mm), surface cut (flexible blade) Model: S 1122 HF
Total length [mm]: 225Thickness [mm]: 9Sheaths, tubes, profiles [mm]: 3-12 Areas of use: for repairing pallets, wood with nails/metal (<175 mm), metallic sheaths, tubes, aluminium profiles (3 - 12 mm), surface cut (flexible blade) Model: S 1122 HF
Applications
Wood |Hardwood/Wood solidWood|Wood softMetal ferrous|Sheaths
Technical specifications
Attributes
| Logistic Weight | 146 g |
|---|---|
| Packaged dimensions (D x W x H) | 290x51x2 mm |
| Package weight | 140 g |
| Length | 225 mm |
| Material | bim |
| Type | saber saw blade |
Show UNSPSC/ECL@SS
£ 23.09 excl. VAT
/ Each
£ 27.71 incl. VAT
- In stock: Next day delivery
