Torque multiplier Stahlwille
Input square | 1/2 '' |
---|---|
Output square | 1 '' |
Weight | 7 kg |
Logistics dimensions (L x W x H) | 153x290x310 mm |
---|---|
Logistic Weight | 7000 g |
Input square | 1/2 '' |
Output square | 1 '' |
Weight | 7 kg |
Length | 330 mm |
Usually arrives within 14 working days