Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Handle for portable electrical equipment
MAKITA 153489-2 GRIP 36 COMP BGA450/9553-9558
MAKITA 153489-2 GRIP 36 COMP BGA450/9553-9558
Handle for portable electrical equipment Makita
References
makita:
153489-2
rubix:
80013303
ean:
0088381193054
Product details
Technical specifications
Product details : MAKITA 153489-2 GRIP 36 COMP BGA450/9553-9558
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.38
excl. VAT
/
Each
£
1.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH AUXILIARY HANDLE 2602025141
2602025181 BOSCH M14 ANTIVIBRATION HANDLE
MAKITA 194514-0 ANTI VIBRATION GRIP GA5021
MAKITA 152492-0 GRIP (M12)
BOSCH HANDLE 1612025032
MOELLER 216925 M22-DL-R SPRING-RETURN FLUSH ILLUMINATED
"CP LAMMFELLHAUBE KF125423 8"" WOOL POLISHING PAD"
SCHNEIDER A9D56806 RCBO 6A, 30MA, 10KA
BOSCH AUXILIARY HANDLE 2602025141
SCHNEIDER HANDLE RED/YELLOW KCF1PZ
CHICAGO PNEUMATIC 90MM LAMBS WOOL BONNET CA158110
ABB EVA SENSOR GENERAL 2TLA020046R0800
GUARDMASTR SAFETY SWITCH 440G-T27132
MCG CXN165P415P CONNEXS 16A 3P+N+E 415V PLUG (L)136 MM X (DIA)64.5 MM
BOSCH HARD SANDING PAD 2608000352