Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Handle for portable electrical equipment
MAKITA 152492-0 GRIP (M12)
MAKITA 152492-0 GRIP (M12)
Handle for portable electrical equipment Makita
References
makita:
152492-0
rubix:
4531221
ean:
0088381131599
Product details
Technical specifications
Product details : MAKITA 152492-0 GRIP (M12)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.35
excl. VAT
/
Each
£
4.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH AUXILIARY HANDLE 2602025141
MAKITA 153489-2 GRIP 36 COMP BGA450/9553-9558
MAKITA 194514-0 ANTI VIBRATION GRIP GA5021
2602025181 BOSCH M14 ANTIVIBRATION HANDLE
BOSCH HANDLE 1612025032
SIEMENS POSITION SWITCH 3SE5232-0HC05
MOELLER M22-D-R-X0 RED PUSH BUTTON ACTUATOR 22MM
MAKITA 224515-5 SANDING LOCK NUT 14-48 9505B/9
MAKITA SC03300790 PP001GZK SLIDE STOPPER
MOELLER 216872 M22-WRK3 THUMB-GRIP SELECTOR 3-POS
FUSION EDF15/FK 15W T8 18IN BLACKLIGHT FLYKILLER TUBE PACK OF 25
MOELLER M22-D-W-X1 ACTUATOR PUSHBUTTON WHITE FLUSH
OMRON Z-15GW2-B ROLLER LEVER LIMIT SWITCH
MCG CXN325P415W25 CONNEXS 32A 3P+N+E 415V WALL SOCKET C/W (H)151 MM X
BOSCH AUXILIARY HANDLE 2602025141