NORTON 38MMX25M 320G ALUOXI 63642531797


Handy Roll

References
norton:63642531797
rubix:152A9052
ean:3157620180616
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Length25 mm
Width38 mm
Grain320

Product details : NORTON 38MMX25M 320G ALUOXI 63642531797


The Norton Clipper range of abrasives for hand, machine and floor sanding has been engineered with cutting edge abrasive technology to provide professional, high performance to meet the needs of even the most demanding sanding job.
Handy Roll - Norton R222 - 38mm x25m Gr320

Strengths

Can tear in trim.

Applications

Sanding
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Length25 mm
Width38 mm
Grain320
Show UNSPSC/ECL@SS
£ 28.78 excl. VAT
/ Each
£ 34.54 incl. VAT
  • Usually arrives within 14 working days