Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Seal cutter
BOSCH AIZ 28SC UNIVERSAL GROOVE CUTTER 28X50MM 2.608.661.691
BOSCH AIZ 28SC UNIVERSAL GROOVE CUTTER 28X50MM 2.608.661.691
HCS AIZ 28 SC universal joint cutter blade
References
bosch:
2608661691
rubix:
80035739
ean:
3165140546713
Technical specifications
Diameter
28
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH AIZ 28SC UNIVERSAL GROOVE CUTTER 28X50MM 2.608.661.691
Materials: HCS
Width [mm]: 28
Length [mm]: 50
Technical specifications
Attributes
Logistic Weight
33
g
Packaged dimensions (D x W x H)
186
x
98
x
10
mm
Package weight
33
g
Diameter
28
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.80
excl. VAT
/
Each
£
18.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 245.J2A 26 PIECE GASKET PUCH KIT 3-50MM
FACOM HANDLE 245A.M1
FACOM 245.J1A 18PC GASKET PUNCH KIT
FACOM CENTRE PUNCH CUTTER KIT 245A.P1
KNIPEX 7122200T COMPACT BOLT CUTTER COBOLT TT 200MM
KNIPEX 121910 SPARE BLADES FOR 121210
WILKINSON 3770C-10/R CARBON FIBRE SHEAR 4.75 CUT RND POINT
STANLEY FMHT73756-0 FATMAX ERGO AVIATION SNIP - STRAIGHT CUT 250MM
FACOM STEEL CABLE CUTTER 996A.12
ROEBUCK BU95-210 INDUSTRIAL SCISSORS 8 INCH 210MM
KNIPEX 9512200 CABLE SHEARS 200MM
STANLEY FMHT73557-0 FATMAX ERGO AVIATION SNIP - RIGHT CUT 250MM
FACOM 990.BF0 FORGED BOLT CUTTERS 450MM
MILWAUKEE 48226104 CABLE CUTTING PLIERS
ROEBUCK BU03-110 SCISSORS DRAPERY / TEXTILE 112MM