Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
<ย Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Set of L-keys
ROEBUCK HEX KEY SET-1.5-10MM NICKLE PLATED 9 PIECE
ROEBUCK HEX KEY SET-1.5-10MM NICKLE PLATED 9 PIECE
9 piece metric hexagon key set - nickel plated
References
roebuck:
5095521
rubix:
2525636
ean:
3660338517532
Technical specifications
Number of elements
9
Imprint
Multiple imprint
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX KEY SET-1.5-10MM NICKLE PLATED 9 PIECE
Standard: ISO 2936
Nickel-plated finish.
Includes (mm): 1.
5 - 2 - 2.
5 - 3 - 4 - 5 - 6 - 8 - 10
Technical specifications
Attributes
Number of elements
9
Imprint
Multiple imprint
Show UNSPSC/ECL@SS
Add to my wishlist
Donโt forget to login in order to benefit from your prices
ยฃ
8.33
excl. VAT
/
Each
ยฃ
10.00
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK 8PC HEX KEY SET 2.0MM-10MM
STANLEY 8PC FOLD TORX SET T9-T40 4-69-263
BAHCO BE-9776 HEX KEY SET 1.5-6
FACOM 82H.JL13 HEX KEY SET
ROEBUCK HEX KEY SET 1.5MM-10MM SET OF 9
BAHCO BE-9585 SCREWDRIVER SET TORX+MAG 8PCS
FACOM 83H IMPACT HEX KEY SET 83H.JU10
ROEBUCK NON-SPARKING SPHERICAL HEAD KEYS SET OF 9 879651
BAHCO BE-9765 HEX KEY SET 1.5-5
FACOM HEX KEY SET 83H.JL13
ROEBUCK NON SPARKING HEX KEY SET 6-POINT 846091
GEDORE 10 PC METRIC BALL END HEXAGON WRENCH SET 2MM-10MM C/W HOLDER
DRAPER 33694 METRIC BALL END HEXAGON
FACOM 83H.JP9A HEXAGONAL KEY 83H.JP9
WERA 022087 950PKL/9SMN HEX KEY SET 1.5-10 L'B/END CHROME PLATED 9PC