References
Facom:82H.14
Rubix:1235543
EAN:3148511231418



Product details : FACOM 14MM HEX KEY 82H.14
82H- Short metric male Allen keys
- Made of silicon steel.
- Presentation: phosphated
- Made of silicon steel.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 266 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x70x15 mm |
| Package weight | 266 g |
| Imprint | hex / allen |
| Imprint size | 14 |
| Length | 140 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 6.64 excl. VAT
/ Each
£ 7.97 incl. VAT
- In stock: Next day delivery
