WERA 027105 950PKL BM HEX KEY 4.0/140 LONG BALLEND BLACKLASER

950 PKL BM L-Key

See technical informationSee documents
References
Wera:05027105001
Rubix:2573846
EAN:4013288095022
brand logo
Technical specifications
Imprinthex / allen
Imprint size4 mm
Documents

Product details : WERA 027105 950PKL BM HEX KEY 4.0/140 LONG BALLEND BLACKLASER


High quality L-keys for hexagonal socket screws. The ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Strengths

L-keys for hexagonal socket screws
Metric
Hexagonal ballpoint on the long arm
BlackLaser for high corrosion protection and long service life

Technical specifications


Attributes
Imprinthex / allen
Imprint size4 mm
Show UNSPSC/ECL@SS
£ 1.32 excl. VAT
/ Each
£ 1.58 incl. VAT
  • In stock: Next day delivery