ROEBUCK 897510 1/4 & 1/2 HEXAGONAL SOCKETS AND BITS SET - 69 PIECES -


RB 69 M - 1/4" & 1/2" HEXAGONAL SOCKETS AND BITS SET - 69 PIECES

References
roebuck:897510
rubix:262A8434
ean:3660338498497
brand logo
brand logo
Technical specifications
Number of elements69
Square drive adapter1/4 - 1/2 ''
See all Specifications

Product details : ROEBUCK 897510 1/4 & 1/2 HEXAGONAL SOCKETS AND BITS SET - 69 PIECES -


PRACTICE:
Drawing of the content on the top of the case
Bi color foam inlay for easy identification of the missing parts
ROBUST:
Bi-material case for extra durability and to prevent the box from slipping
Metal latches for secure closure
EASY STORAGE:
Foam with preset location for each element
Stabilizer under the case for vertical storage
MOBILE: bi-material handle for greater comfort during transport
FOR HARD-TO-REACH AREAS: 72 teeth ratchet with slim head
EASY TO USE: Chrome vanadium sockets with knurling for a better grip
COMFORT: Ergonomic handles for comfort during extended use
PROFESSIONAL QUALITY: We rigorously test all of our ROEBUCK products to the highest industry standards and offer a lifetime warranty covering repair or replacement
1/4"
11 hexagonal sockets (4-5-5.5-6-7-8-9-10-11-12-13mm)
1 universal joint
1 extension bar (75mm)
1 spinner handle
1 coupler (1/4" dr. to 1/4" hexagonal)
22 bits: PH (1-2-3), PZ (1-2-3), SLOT (4.5-6.5-8mm), HEX (2-2.5-3-4-5-6mm), TORX profile (T10-T15-T20-T25-T27-T30-T40)
1 1/4" 72 teeth ratchet

1/2"
13 hexagonal sockets (10-11-12-13-14-15-16-17-18-19-21-22-24mm)
2 spark plug sockets (16mm & 21mm)
1 universal joint
2 extension bars (125mm and 250mm)
1 sliding T head 3/8"(F) × 1/2"(M)
1 coupler (1/2" dr. to 1/2" 8mm hexagonal)
1 1/2” 72 teeth ratchet
10 bits 8mm × 30mm: HEX (6-8-10-12-14), TORX profile (T40-T45-T50-T55-T60)

Dimensions of the set : 400 × 260 × 80 mm

Strengths

A complete set for everyday needs

Technical specifications


Attributes
Number of elements69
Square drive adapter1/4 - 1/2 ''
Length400 mm
Show UNSPSC/ECL@SS
£ 107.99 excl. VAT
/ Each
£ 129.59 incl. VAT
  • Usually arrives within 14 working days