WERA 022835 352 SCREWDRIVER BALLEND HEX 12.0/150 K'FORM+
Hexagon ball-end screwdriver 352 SW
See technical informationReferences
Wera:05022835001
Rubix:2527238
EAN:4013288003836

Product details : WERA 022835 352 SCREWDRIVER BALLEND HEX 12.0/150 K'FORM+
Hexagon ball-end screwdriver 352 SW
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 12 mm |
| Blade length | 150 mm |
| Length | 267 mm |
Show UNSPSC/ECL@SS
£ 15.91 excl. VAT
/ Each
£ 19.09 incl. VAT
- Delivery usually within ( 5 ) days