Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX KEY XL BALLPOINT 10MM
ROEBUCK HEX KEY XL BALLPOINT 10MM
Hexagon Key Wrench XL with Ballpoint - Coloured
References
roebuck:
7780724
rubix:
7780724
Technical specifications
Length
234
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX KEY XL BALLPOINT 10MM
Hex Key with Ball point extra-long Material:
Chrome Vanadium manufactured to SAE / AISI 8650
Technical specifications
Attributes
Length
234
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.78
excl. VAT
/
Each
£
8.14
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
WERA 024004 967 TORX KEY TX9/48 SHORT BLACKLASER
WERA 027104 950PKL BM HEX KEY 3.0/126 LONG BALLEND BLACKLASER
WERA 024354 967SPKL BO MULTICOLOUR TORX KEY TX20/96 BALLEND BLACKLASER
"WERA 022079 950PKL HEX KEY 0.05""/83 LONG BALLEND BLACKLASER"
FACOM 89TX.30SLS T-HANDLETORX KEY T30 - SAFETY LOCK SYSTEM
GEDORE 6MMVDE INHEX SOCKET VDE IN 19 6
ROEBUCK HEX WRENCH SHORT ARM 5/8 INCH
WERA 022706 3950PKL HEX KEY 6.0/172 LONG BALLEND STAINLESS
STAHLWILLE 10759.A.1/16 OFFSET SCREW DRIVER 50MM
FACOM 84TZA.6 6MM P SHAPED HEX KEY METRIC
BAHCO 1996M-6 SCRWD OFFSET 1996M HEX BALL END 6
ROEBUCK BALL HEX WRENCH LONG ARM 1/16 INCH
ROEBUCK HEX WRENCH SHORT ARM 7MM 250-070-01-42033
FACOM 89TX.10SLS T-HANDLETORX KEY T10 - SAFETY LOCK SYSTEM
ROEBUCK 420-515-02-42033 BALLPOINT HEX KEY WRENCH 5 X 150MM (RED)