Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
FACOM 84TZA.6 6MM P SHAPED HEX KEY METRIC
FACOM 84TZA.6 6MM P SHAPED HEX KEY METRIC
"P" hex socket wrench, hex socket, metric
References
facom:
84TZA.6
rubix:
220A4221
ean:
3662424075018
Technical specifications
Imprint
Hex / Allen
Imprint size
6
Length
240
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 84TZA.6 6MM P SHAPED HEX KEY METRIC
Carbon silicon steel for longer life.
Soft handle for comfort and to apply more torque.
Short end for high torque/tightening.
Presentation: polished, phosphated.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
6
Length
240
mm
Finishing
Phosphate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.75
excl. VAT
/
Each
£
16.50
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
FACOM HEX WRENCH 83H.5
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 22MM
GEDORE 7773900 8756-05 END FITTING
WERA 022054 950PKL HEX KEY 2.5/112 LONG BALLEND CHROME PLATED
ROEBUCK HEX WRENCH SHORT ARM 3/16 INCH
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 27MM
FACOM 89TX.25SLS T-HANDLETORX KEY T25 - SAFETY LOCK SYSTEM
FACOM HEXAGONAL KEY 83H.18
FACOM 4.5MM L/S HEX KEY 83H.45
GEDORE 2647540 DT2143 KTX T40 CRANKED SOCKET KEY WITH 2C-T-HANDLE
WERA 023130 354 SCREWDRIVER HEX-PLUS 8.0/100 K'FORM+
FACOM 89TX.30SLS T-HANDLETORX KEY T30 - SAFETY LOCK SYSTEM
FACOM HEXAGONAL KEY 83H.1/2
FACOM HEXAGONAL KEY 82H.6
FACOM 5MM BALL END LONG HEX KEY 83S.5L