Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK BALL HEX WRENCH LONG ARM 1/16 INCH
ROEBUCK BALL HEX WRENCH LONG ARM 1/16 INCH
Ballpoint wrenches - long arm - imperial phosphate
References
roebuck:
3947690
rubix:
102358
Technical specifications
Length
92
mm
Product details
Technical specifications
Product details : ROEBUCK BALL HEX WRENCH LONG ARM 1/16 INCH
Standard: BS2470 1973; BS4168 1983
Hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Length
92
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.69
excl. VAT
/
Each
£
0.83
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
ROEBUCK HEX WRENCH SHORT ARM 7MM 250-070-01-42033
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 19MM
FACOM T27 TORX KEY 89S.27
FACOM HEXAGONAL KEY 83.4AVSE
FACOM 84TZ.5SLS T-HANDLE METRIC HEX KEY 5MM - SAFETY LOCK SYSTEM
FACOM 84TZ.2.5SLS T-HANDLE METRIC HEX KEY 2.5MM - SAFETY LOCK SYSTEM
ROEBUCK HEX WRENCH SHORT ARM 19MM
ROEBUCK HEX WRENCH SHORT ARM 0.9MM
ROEBUCK BALL HEX WRENCH LONG ARM 10MM
FACOM 84TZA.6 6MM P SHAPED HEX KEY METRIC
WERA 133153 950PKS HEX KEY 3.0/71 SHORT BALLEND CHROME PLATED
ROEBUCK HEX WRENCH LONG ARM 17MM
ROEBUCK HEX WRENCH SHORT ARM 1/2 INCH
WERA 022200 950 SPKL HF MULTICOLOUR HEX KEY 3.0/123 LONG BLACKLASER
FACOM 89TXA.40 TORX 40 P SHAPED HEX KEY