Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK 420-515-02-42033 BALLPOINT HEX KEY WRENCH 5 X 150MM (RED)
ROEBUCK 420-515-02-42033 BALLPOINT HEX KEY WRENCH 5 X 150MM (RED)
L-key Unbranded
References
unbranded:
420-515-02-42033
rubix:
1326264
Product details
Technical specifications
Product details : ROEBUCK 420-515-02-42033 BALLPOINT HEX KEY WRENCH 5 X 150MM (RED)
Metric - ball point
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.52
excl. VAT
/
Each
£
6.62
incl. VAT
Sold out
Add to cart
Check our products from related categories
GEDORE 42 9 M9 AF ALLEN KEY 6341150
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 8MM
FACOM HEXAGONAL KEY 83SH.4
GEDORE 42 EL 5 HEXAGON SOCKET KEY EXTRA LONG MM
FACOM HEXAGONAL KEY 82H.12
FACOM HEXAGONAL KEY 83SH.10
FACOM 89TXA.30 TORX 30 P SHAPED HEX KEY
FACOM HEXAGONAL KEY 89.6
ROEBUCK TORX KEY TX10
FACOM HEX KEY 83SH.5/16
BAHCO 1996M-2.5 SCRWD OFFSET 1996M HEX BALL END 2.5
FACOM 84TZSA.7 7MM P SHAPED HEX KEY METRIC BALL
WERA 022703 3950PKL HEX KEY 3.0/123 LONG BALLEND STAINLESS
FACOM 82H.2,5 HEXAGONAL KEY 82H.25
FACOM HEXAGONAL KEY 82H.9