Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH SHORT ARM 7MM 250-070-01-42033
ROEBUCK HEX WRENCH SHORT ARM 7MM 250-070-01-42033
Short arm hexagon keys - black phosphate - metric
References
roebuck:
4971611
rubix:
102107
ean:
3660338515699
Technical specifications
Imprint
hex / allen
Imprint size
7 mm
Length
102
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH SHORT ARM 7MM 250-070-01-42033
Standard: ISO 2936
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
hex / allen
Imprint size
7 mm
Length
102
mm
Finishing
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.84
excl. VAT
/
Each
£
1.01
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Check our products from related categories
GEDORE 1/2AFX142 HEX KEY 42 1/2AF
FACOM HEXAGONAL KEY 83SH.3/32
STAHLWILLE 43550007 L-TYPE HEX KEY 7/64
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 17MM
HEX KEY - 2.5MM
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 7MM
FACOM 12MM LONG HEX KEY 83H.12
WERA 022614 950SPKL MULTICOLOUR HEX KEY 8.0/195 LONG B/END BLACKLASER
ROEBUCK BALL HEX WRENCH LONG ARM 1/8 INCH
ROEBUCK HEX WRENCH LONG ARM 8MM
FACOM HEXAGONAL KEY 89.8
FACOM 2.0MM HEX KEY LONG BALL 83SH.2
FACOM HEXAGONAL KEY 82H.7/64
FACOM 6MM BALL END LONG HEX KEY 83S.6L
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 22MM