SPARTEX HEX FLANGE NUTS W/SERRATION A4-80 5 692345
Hexagon nuts with serrated base
See technical informationReferences
Spartex:ECHUCRAN5A4-80
Rubix:264A7564
Manufacturer :692345
EAN:4043377150974


Technical specifications
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 6923 |
| Threading diameter | 5 mm |
Product details : SPARTEX HEX FLANGE NUTS W/SERRATION A4-80 5 692345
Hexagon flange nuts with serration A4-80 5 DIN 6923
Technical specifications
Attributes
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 6923 |
| Threading diameter | 5 mm |
| For screws | m5 |
| Quality Grade | a4-80 |
| Type | notched |
| Wrench | sw8 |
Show UNSPSC/ECL@SS
£ 22.75 excl. VAT
/ 500 pieces
£ 27.30 incl. VAT
- In stock: Next day delivery