SPARTEX HEX HD SCR A4-70 22X30 SW32 0933422 30
Hexagon screws with total thread
See technical informationReferences
Spartex:TH22X30EFA4-70
Rubix:268A4447
Manufacturer :0933422 30
EAN:4043377094667


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD SCR A4-70 22X30 SW32 0933422 30
Hexagon head screws A4-70 22X30 SW32 DIN 933
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M22 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 76.41 excl. VAT
/ 25 pieces
£ 91.69 incl. VAT
- Usually arrives within 14 working days
Length
30 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M22