Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
ROEBUCK 3/8 INCH DRIVE 13PC SOCKET SET
ROEBUCK 3/8 INCH DRIVE 13PC SOCKET SET
13 Piece Socket Set 3//8" Drive Metric Bi-Hex
References
roebuck:
4972282
rubix:
2521534
Technical specifications
Number of elements
13
Product details
Technical specifications
Product details : ROEBUCK 3/8 INCH DRIVE 13PC SOCKET SET
Chrome Vanadium with satin finish.
Supplied with blow moulded case.
Bi-hex.
Contents Sockets: 10, 11, 12, 13, 15, 16, 17, 18, 19, 21 mm Quick release ratchet handle (with satin finish, grip handle) Sliding T bar 5" Extension bar
Technical specifications
Attributes
Number of elements
13
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.35
excl. VAT
/
Each
£
30.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 898101 1/4 HEXAGONAL SOCKETS AND BITS SET - 26 PCS RB S
GEDORE 30 IMU-10 SOCKET HEX IN-IS-PH 3/8 INCH 26 PIECE SET
GEDORE 1500CT1-30 FOAM MODULE WITH TOOLS
BAHCO S380 3/8INSOCKET SET 38 PCS
FACOM R.161-2P6 1/4' SOCKET SET 6PT MM R.161B 15 PIECE
"WERA 004018 8100SA8 SOCKET SET 1/4"" DRIVE ZYKLOP METAL SWITCH 28PC"
BRITOOL EXPERT 1/2 INCH SD METRIC SOCKET SET 22 PIECE
STAHLWILLE 96031407 1/2IN BI-HEX SOCKET SET (8MM-32MM) W/RATCHET 28PC
FACOM MODM.S161-36 FOAM MODULEL3S.161B
"WERA 160785 8100SA/SC2 RATCHET SET 1/4"" + 1/2 DRIVE METRIC ZYKLOP 43PC"
BAHCO S530T PASS-THRU SOCKET SET 53 PCS
FACOM S.161-5P12 12 POINT SOCKET SET 1/2 INCH METRIC 30PCE
FACOM 18PC 3/4 DRIVE MET 12 P SOCKET KL.501
FACOM S.161-4P6PB MBOX L3
FACOM J.161-3P12 MBOX L3J.161B12-POINTS