SPARTEX HEX SKT SET SCR W/CONE POINT A2 12X18 SW6 4027212 18
Hexagon socket set screw with point
See technical informationReferences
Spartex:VSTHCPT12X18EFA2
Rubix:268A8666
Manufacturer :4027212 18
EAN:4043377354464


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A2 12X18 SW6 4027212 18
Hexagon socket set screws with cone point A2 12X18 sw6
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 914 / ISO 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 10.57 excl. VAT
/ 100 pieces
£ 12.68 incl. VAT
- Usually arrives within 14 working days
Threading diameter
12 mm
Length
18 mm