References
Facom:505A
Rubix:210A9390
EAN:3662424019852



Product details : FACOM 505A HIGH CAPACITY LOCKING PLIER
High-capacity vise-grips
- 5-position buttonhole.
- Trigger for smooth, controlled release.
- Practical and safe. One-hand operation.
- Capacity up to 135 mm.
- Spouts width 17 mm.
- Machined groove on upper spout for clamping small-diameter tubes.
- Chrome-plated presentation.
- 5-position buttonhole.
- Trigger for smooth, controlled release.
- Practical and safe. One-hand operation.
- Capacity up to 135 mm.
- Spouts width 17 mm.
- Machined groove on upper spout for clamping small-diameter tubes.
- Chrome-plated presentation.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 285x125x30 mm |
|---|---|
| Package weight | 922 g |
| Nose shape | curved |
| Clamping capacity | 135 mm |
| Length | 274 mm |
| Capacity | 135 mm |
| Weight | 814 g |
Show UNSPSC/ECL@SS
£ 70.37 excl. VAT
/ Each
£ 84.44 incl. VAT
- Delivery usually within ( 14 ) days
