FACOM 501ASLS 501 LONG NOSE LOCK GRIP PLIER - SAFETY SYSTEM
Lock-Grip Pliers
See technical informationReferences
Facom:501ASLS
Rubix:2588776
EAN:3662424028427



Product details : FACOM 501ASLS 501 LONG NOSE LOCK GRIP PLIER - SAFETY SYSTEM
Strengths
•Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls
The crimped "rotating" cable solution, selected and tested by FACOM, maintains user ergonomics
4-position slip joint system
The crimped "rotating" cable solution, selected and tested by FACOM, maintains user ergonomics
4-position slip joint system
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 255x73x20 mm |
|---|---|
| Package weight | 807 g |
| Nose shape | long |
| Clamping capacity | 120 mm |
| Length | 250 mm |
| Capacity | 17 mm |
| Weight | 800 g |
| Type | lock-grip pliers |
Show UNSPSC/ECL@SS
£ 100.04 excl. VAT
/ Each
£ 120.05 incl. VAT
- Delivery usually within ( 14 ) days
