References
Facom:513A.7
Rubix:1234058
EAN:3148511817315



Product details : FACOM LOCK-GRIP PLI 513A.7
513-Single clamps-short nozzles
-Fine jaws.
-Adjustment of the opening by screw.
-Presentation: cataphoresis black.
-Fine jaws.
-Adjustment of the opening by screw.
-Presentation: cataphoresis black.
Technical specifications
Attributes
| Logistic Weight | 413 g |
|---|---|
| Packaged dimensions (D x W x H) | 200x68x25 mm |
| Package weight | 415 g |
| Nose shape | vise |
| Clamping capacity | 9 mm |
| Length | 190 mm |
| Capacity | 59 mm |
| Weight | 380 g |
Show UNSPSC/ECL@SS
£ 25.35 excl. VAT
/ Each
£ 30.42 incl. VAT
- Delivery usually within ( 14 ) days
