GEDORE WELDERS GRIP TUBE WRENCH 280MM 138X
Welding grip pliers 138 X
See technical informationSee documentsReferences
Gedore:138 X
Rubix:4501071
Manufacturer :6407510
EAN:4010886640753

Documents
Product details : GEDORE WELDERS GRIP TUBE WRENCH 280MM 138X
Welder's grip wrench for tubes 11" For clamping tubes and round stock when welding Cast steel jaws Nickel-plated Release lever blue dip-insulated
Strengths
•For clamping tubes and round stock when welding
Cast steel jaws
Nickel-plated
Release lever blue dip-insulated
Cast steel jaws
Nickel-plated
Release lever blue dip-insulated
Technical specifications
Attributes
| Logistic Weight | 967 g |
|---|---|
| Nose shape | curved |
| Clamping capacity | 90 mm |
| Length | 280 mm |
| Capacity | 90 mm |
| Weight | 967 g |
| Type | grip wrench |
Show UNSPSC/ECL@SS
£ 35.39 excl. VAT
/ Each
£ 42.47 incl. VAT
- In stock: Next day delivery
