References
Facom:501AMP
Rubix:80244040
EAN:3662424019814



Product details : FACOM 501AMP QUICK RELEASE LOCKING PLIER 250MM
H [mm]: 80.7L [mm]: 248L1 [mm]: 17[kg]: 0,758
Technical specifications
Attributes
| Logistic Weight | 818 g |
|---|---|
| Packaged dimensions (D x W x H) | 285x125x30 mm |
| Package weight | 819 g |
| Nose shape | curved |
| Clamping capacity | 60 mm |
| Length | 248 mm |
| Weight | 758 g |
Show UNSPSC/ECL@SS
£ 58.51 excl. VAT
/ Each
£ 70.21 incl. VAT
- Delivery usually within ( 14 ) days
